Motion
PAL-1/2-3
9493 / PAL-1/2-3 MANIFOLD
Mi Item #00452198
MFR #PAL-1/2-3
Price$207.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9493 / PAL-1/2-3 MANIFOLD
Mi Item #00452198
MFR #PAL-1/2-3

Mfr description
9493 / PAL-1/2-3 MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.01/each

Specifications

Dimensions

  • Inlet Size
    3/4 in

Details

  • Base Type
    Common Supply Manifold
  • Number Of Stations  
    3
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)