Overview
Mfr description
1269X6X2 FITTING
- Easy installation
- Captive sleeve, pre-assembled for installation and can be reassembled
- Excellent vibration resistance
- No flaring of tubing required.
Specifications
- Adapter Type90° Elbow
- End 1 StylePolyline Flareless
- End 1 Size3/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Both Ends Style/TypeCompression to Male NPTF
- MaterialBrass
- Maximum Operating Pressure500 psi
- Description Keyword3/8 in Polyline Flareless x 1/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data