Motion
73A-103-27
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1/2 NPT Port, Carbon Steel Body, Lever Handle
Mi Item #00452557
MFR #73A-103-27
Price$82.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1/2 NPT Port, Carbon Steel Body, Lever Handle
Mi Item #00452557
MFR #73A-103-27

Mfr description
73A-103-27A VALVE W/LOCK PLATE
  • Forged construction
  • Raised handle stops
  • Blowout-proof stem design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.48/each

Specifications

Dimensions

  • Overall Length
    2.23 in
  • Port Size
    1/2 NPT
  • Weight
    0.75 lbs

Details

  • Ball Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    RPTFE
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Locking Device
    Stainless Steel Latch-Lock Lever & Nut
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Max Operating Temperature
    550 °F
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RPTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    73A-100
  • Standards
    MSS SP-110 Compliant, AAR Approved #E999032
  • Stem Material
    Carbon Steel
  • Stem Seal Material
    MPTFE
  • Surface Finish
    Zinc Phosphate
  • Temperature Range
    -20 to 550 °F
  • Type
    Ball Valve
  • UPC_NO
    670750922329
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)