Motion
SM-77-8-B
Spare Part Rod and Piston Seal
Mi Item #00452796
MFR #SM-77-8-B
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spare Part Rod and Piston Seal
Mi Item #00452796
MFR #SM-77-8-B

Mfr description
SM-77-8-B ADAPTOR
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Height
    2.370 in
  • Inside Diameter
    1.753 in
  • Outside Diameter
    2.373 in
  • Product Height
    2.37 in
  • Product Width
    2.37 in
  • Thickness
    0.176 in
  • Width
    2.370 in

Details

  • Application
    Rod and piston seal spare part
  • Item Type
    Component
  • Material
    Bronze
  • Product Types
    Rod and Piston Seals
  • Replacement Part Type
    Component
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)