Motion
TX81U1380
Vickers Rod Bearing/Cartridges
Mi Item #00452798
MFR #TX81U1380
Price$1,149.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers Rod Bearing/Cartridges
Mi Item #00452798
MFR #TX81U1380

Mfr description
TX81U1380 BEARING
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.10/each

Specifications

Dimensions

  • Height
    4.080 in
  • Length
    1.200 in
  • Overall Diameter
    4.075 in
  • Product Height
    4.08 in
  • Product Length
    1.20 in
  • Product Width
    4.08 in
  • Rod Diameter
    3 in
  • Width
    4.080 in

Details

  • Package Contents
    Bearing
  • Product Types
    Rod Bearings/Cartridges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)