Motion
NK40/30

NTN
NK40/30

Needle Roller Bearing - 40 mm Bore, 72 mm OD
MI ITEM #00453251
MFR #NK40/30
Price$100.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK40/30

Needle Roller Bearing - 40 mm Bore, 72 mm OD
MI ITEM #00453251
MFR #NK40/30

Mfr description
NK40/30 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.93/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.258 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4550253072300
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3900 kgf
  • Radial Static Load Capacity
    7750 kgf
  • Series
    NK
  • UPC_NO
    4550253072300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)