Motion
218795

GRACO INC
218795

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stain, Varnish, 10 gpm Flow Rate, 3:1 Ratio
MI ITEM #00453311
MFR #218795
Price$20,301.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
218795

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stain, Varnish, 10 gpm Flow Rate, 3:1 Ratio
MI ITEM #00453311
MFR #218795

Mfr description
218-795 PUMP SS PRESIDENT 3:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,301.00/each

Specifications

Details

  • Application
    Supply
  • Container Type
    Drum
  • Flow Rate
    10 gpm
  • Includes
    Drum Length
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stain, Topcoats, Varnish, Waterborne, Xirallic
  • Material
    Stainless Steel
  • Max Operating Temperature
    82 °C, 180 °F
  • Maximum Operating Pressure
    1800 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    3:1
  • Pump Type
    Piston
  • Series
    President
  • Type
    Pneumatic Piston Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)