Motion
NK55/25

NTN
NK55/25

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 25 mm Width, Open
MI ITEM #00453328
MFR #NK55/25
Price$116.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK55/25

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 25 mm Width, Open
MI ITEM #00453328
MFR #NK55/25

Mfr description
NK55/25 NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.11/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    82 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    0.4 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4550253072324
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4150 kgf
  • Radial Static Load Capacity
    8400 kgf
  • Series
    NK
  • UPC_NO
    4550253072324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)