Motion
NK50/35

NTN
NK50/35

Needle Roller Bearing - 50 mm Bore, 82 mm OD
Mi Item #00453337
MFR #NK50/35
Price$110.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK50/35

Needle Roller Bearing - 50 mm Bore, 82 mm OD
Mi Item #00453337
MFR #NK50/35

Mfr description
NK50/35 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.20/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    82 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.452 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK50/35 Needle Roller Bearing features a 50 mm bore diameter, 82 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.452 lbs, making it suitable for industrial machinery applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359128963
  • Max Rpm
    8000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5500 kgf
  • Radial Static Load Capacity
    12000 kgf
  • Series
    NK
  • UPC_NO
    4547359128963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)