Motion
AA1704-19
Plain Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 3.5000 in Length, Powdered Metal Material
Mi Item #00453643
MFR #AA1704-19
Price$34.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 3.5000 in Length, Powdered Metal Material
Mi Item #00453643
MFR #AA1704-19

Mfr description
AA1704-19 W/#2GROOVE&DR HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.63/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.7500 in
  • Overall Length  
    3.5000 in
  • Overall Width
    3.5000 in, 88.90 mm
  • Recommended Shaft Size
    1.5000 in, 38.10 mm
  • Thickness
    0.1250 in, 3.18 mm
  • Weight
    0.52 lbs

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Groove Plug Type
    Oil-Filled Grooves
  • Length Tolerance
    +/-0.010 in;+/-0.254 mm
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10 to +220 °F
  • Outside Diameter Tolerance
    1.7525 to 1.7540 in;44.5135 to 44.5516 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905007088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)