Motion
449-74446-12
Eaton Aeroquip 74446 Series Steel Adapters Flange Halves - Ductile Iron
MI ITEM #00453942
MFR #449-74446-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 74446 Series Steel Adapters Flange Halves - Ductile Iron
MI ITEM #00453942
MFR #449-74446-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.26 lb

Details

  • Adapter Type
    Fluid Connector Kits
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Ductile Iron

Overview

Mfr description
449-74446-12 FITTING
  • 2 of these flange halves are included in kit FF593-(Dash size).
  • SAE J518
  • Code 61.
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text