Motion
6806-08-08-NWO-FG

BRENNAN INDUSTRIES INC
6806-08-08-NWO-FG

90° Elbow - 1/2 in Male Pipe Rigid x 1/2 in Male O-Ring Boss, Steel
Mi Item #00454474
MFR #6806-08-08-NWO-FG
Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6806-08-08-NWO-FG

90° Elbow - 1/2 in Male Pipe Rigid x 1/2 in Male O-Ring Boss, Steel
Mi Item #00454474
MFR #6806-08-08-NWO-FG

Mfr description
6806-08-08-NWO-FG MB-MP 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.18/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF, 1/2 ORB
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF, 1/2 ORB
  • Weight
    0.31 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • Description Keyword
    1/2 in Male Pipe Rigid x 1/2 in Male O-Ring Boss
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    6806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)