Specifications
Dimensions
- Weight5.00 lbs
Details
- For Use WithHigh-Pressure Heavy-Duty Grease Pump Tubes
- Product TypeLubrication Equipment Accessories
- TypeFollower Plate
- UPC_NO095992847757
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)