Motion
38HS
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 3/8 in Hose Barb, 2700 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00455840
MFR #38HS
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 3/8 in Hose Barb, 2700 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00455840
MFR #38HS

Mfr description
38HS BRASS SOCKET X HOSE STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.68/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.206 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    2700 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)