Motion
AD03 SPRVC 6S
D03 Valve Subplates - Aluminum, SAE 6 Ports, Side Location
MI ITEM #00455875
MFR #AD03 SPRVC 6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Subplates - Aluminum, SAE 6 Ports, Side Location
MI ITEM #00455875
MFR #AD03 SPRVC 6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AD03SPRVC6S MANIFOLD
  • Aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Specifications

  • Material
    Aluminum
  • Ports
    SAE 6
  • Port Location
    Side
  • Max Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text