Motion
A7P4C
Automotive Duty Motor - 7-1/2 hp, 900 rpm, 3 ph, 460 V, 284U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 885 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00456395
MFR #A7P4C
Price$7,590.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 7-1/2 hp, 900 rpm, 3 ph, 460 V, 284U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 885 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00456395
MFR #A7P4C

Mfr description
7 1/2 HP,885 RPM,A7P4C,460 V,284U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,590.43/each

Specifications

Dimensions

  • Frame Size
    284U
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    44.4 ft-lbs
  • Weight
    380 lbs

Details

  • 2D Drawing
  • Base RPM
    885 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    87.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382012823
  • Max Allowable Current
    11.1 A
  • Maximum Speed
    885 rpm
  • Model
    GA80
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Motor Type
    Automotive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    50BC02JPP3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    50BC03JPP3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382012823
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)