Motion
207-U
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 1670N, 375lbf
Mi Item #00456405
MFR #207-U
Price$49.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 1670N, 375lbf
Mi Item #00456405
MFR #207-U

Mfr description
207-U TOGGLE CLAMP
  • The world's most widely used toggle clamp
  • Has the most features and options of any series in De-Sta-Co’s toggle clamp line
  • All U-bars supplied with neoprene spindle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.48/each

Specifications

Dimensions

  • Base Length
    1.38 in
  • Clamp Arm Length
    2-7/8 in, 2.14 in
  • Height
    1.2
  • Height Under Bar
    1-1/4 in
  • Length
    6.6
  • Weight
    0.80 lbs, 0.8

Details

  • Bar Type
    U-Shaped
  • Clamp Style
    Vertical Hold-Down
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    1670 N, 375 lbf
  • Toggle Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)