Motion
225-U
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 2225N, 500lbf
Mi Item #00456408
MFR #225-U
Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 2225N, 500lbf
Mi Item #00456408
MFR #225-U

Mfr description
225-U TOGGLE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.98/each

Specifications

Dimensions

  • Base Length
    1.5 in
  • Base Width
    1.37 in
  • Clamp Arm Length
    2.69 in
  • Height Under Bar
    1.31 in
  • Weight
    0.55 lb

Details

  • Arm Style
    U-Shaped
  • Base Material
    Stainless
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    2225 N, 500 lbf
  • Toggle Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)