Motion
507107

DE-STA-CO
507107

Clamp Part or Accessory - Neoprene Material, For Use With Toggle Clamp, 0.33 (ID) in, 0.88 (OD) in Size
MI ITEM #00456420
MFR #507107
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
507107

Clamp Part or Accessory - Neoprene Material, For Use With Toggle Clamp, 0.33 (ID) in, 0.88 (OD) in Size
MI ITEM #00456420
MFR #507107

Mfr description
507107
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • Size
    0.33 (ID) in, 0.88 (OD) in

Details

  • Finish Coating
    Zinc Plated
  • For Use With
    Toggle Clamp
  • Material
    Neoprene
  • Type
    Flanged Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)