Motion
HK3016-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 16 mm Width, Sealed
MI ITEM #00456444
MFR #HK3016-2RS
Price$34.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 16 mm Width, Sealed
MI ITEM #00456444
MFR #HK3016-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.81/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 25x30x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3016-2RS Drawn Cup Needle Roller Bearing offers a 30 mm bore diameter, sealed closure type with open ends drawn cup configuration, 37 mm outside diameter, 16 mm overall width, and 0.08 lbs weight, making it ideal for automotive transmissions and industrial machinery exposed to debris.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802368758

Overview

Mfr description
HK3016-2RS-L271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text