Motion
218747

GRACO INC
218747

Lubrication Pump - Air Operated Pump, 3:1 Ratio
Mi Item #00456843
MFR #218747
Price$14,968.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
218747

Lubrication Pump - Air Operated Pump, 3:1 Ratio
Mi Item #00456843
MFR #218747

Mfr description
218-747 PUMP 3:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,968.20/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/8 in NPSM Female
  • Outlet Thread Connection
    NPT Male

Details

  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    4600 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    3:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)