Motion
KRE30-PP
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #00456888
MFR #KRE30-PP
Price$336.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #00456888
MFR #KRE30-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$336.86/each

Specifications

Dimensions

  • Outside Diameter
    1-1/8 in
  • Overall Width
    1-9/16 in
  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Size
    M12 x 1,5
  • Torque
    16.224 ft-lbs
  • Weight
    0.25 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    11000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1530 lbf
  • Radial Static Load Capacity
    1890 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802423297

Overview

Mfr description
KRE30-PP-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought