Motion
CD 6003
Circular Disc - 4.0000 in ID, 6.0000 in OD, 0.3125 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #00456957
MFR #CD 6003
Price$184.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Disc - 4.0000 in ID, 6.0000 in OD, 0.3125 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #00456957
MFR #CD 6003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.20/each

Specifications

Dimensions

  • Inside Diameter  
    4.0000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    6.0000 in
  • Overall Thickness
    0.3125 in
  • Thickness  
    0.3125 in
  • Weight
    1.28 lbs

Details

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    717905068690
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905068690

Overview

Mfr description
CD6003 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought