Motion
5504-08-04
5504-08-04 ELBOW
MI ITEM #00457077
MFR #5504-08-04
Price$60.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5504-08-04 ELBOW
MI ITEM #00457077
MFR #5504-08-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.69/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 NPTF, 1/4 NPTF
  • End 2 Size
    1/2 in, 1/4 in
  • End 2 Size Type
    1/2 NPTF, 1/4 NPTF
  • Weight
    0.30 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5504

Overview

Mfr description
5504-08-04 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text