Motion
5504-16-12
5504-16-12 ELBOW
Mi Item #00457078
MFR #5504-16-12
Price$132.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5504-16-12 ELBOW
Mi Item #00457078
MFR #5504-16-12

Mfr description
5504-16-12 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.08/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in
  • Weight
    1.13 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1-11-1/2 NPTF, 3/4-14 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1-11-1/2 NPTF, 3/4-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)