Motion
6805-08-08-NWO-FG

BRENNAN INDUSTRIES INC
6805-08-08-NWO-FG

6805-08-08-NWO-FG
MI ITEM #00457080
MFR #6805-08-08-NWO-FG
Price$35.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6805-08-08-NWO-FG

6805-08-08-NWO-FG
MI ITEM #00457080
MFR #6805-08-08-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.67/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB
  • Weight
    0.43 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6805

Overview

Mfr description
6805-08-08-NWO-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text