Motion
226940

GRACO INC
226940

226940
MI ITEM #00457199
MFR #226940
Price$1,901.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
226940

226940
MI ITEM #00457199
MFR #226940

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,901.42/each

Specifications

Dimensions

  • Outlet Port Size
    1-1/2 in NPT
  • Pump Tube Length
    34.6 in
  • Ratio
    1:1
  • Stroke
    4 in

Details

  • Air Inlet
    1/4 in NPT
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    4 gpm
  • Pump Body Material
    Carbon Steel
  • Seal
    Leather
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Air-Operated Piston
  • Wetted Materials
    Carbon Steel

Overview

Mfr description
226-940 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought