Motion
7785-B5
Grease Pump - Air Operated Pump, Grease, 22 lb/min Flow Rate, 40:1 Ratio
MI ITEM #00457584
MFR #7785-B5
Your Price$5,913.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 22 lb/min Flow Rate, 40:1 Ratio
MI ITEM #00457584
MFR #7785-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,913.60/each(List $9,914.45)

Overview

Mfr description
7785-B5 40:1 HEAVY DUTY GREASE PUMP 120#

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    120 lb
  • Flow Rate
    22 lb/min
  • Outlet Thread Connection
    1/2 NPTF (Female) in
  • Maximum Operating Pressure
    200 psi
  • Hose Length
    7 ft
  • Hose Diameter
    3/8 in
  • Pump Ratio
    40:1
  • Air Inlet Thread Connection
    3/4 NPTF in
  • Compatible Fluids
    Fluids, Viscous Lubricants
  • Includes
    Quick Detach Air Coupler
  • UPC_NO
    098468106556
  • Type
    Grease
  • Weight
    67.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought