Motion
323800-4
Drum Cover - For Use With 7785-B5 Pneumatic Industrial Grease Pumps, 7786-C Pneumatic Industrial Grease Pumps, 7795-B5 Pneumatic Industrial Grease Pumps
MI ITEM #00457589
MFR #323800-4
Your Price$657.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cover - For Use With 7785-B5 Pneumatic Industrial Grease Pumps, 7786-C Pneumatic Industrial Grease Pumps, 7795-B5 Pneumatic Industrial Grease Pumps
MI ITEM #00457589
MFR #323800-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$657.24/each(List $906.99)

Overview

Mfr description
323800-4 COVER

Specifications

  • Type
    Drum Cover
  • For Use With
    7785-B5 Pneumatic Industrial Grease Pumps, 7786-C Pneumatic Industrial Grease Pumps, 7795-B5 Pneumatic Industrial Grease Pumps
  • Material
    Steel
  • UPC_NO
    098468101780
  • Weight
    5.50 lbs
  • Overall Height
    1.19 in
  • Overall Width
    14.88 Dia. in
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought