Motion
ACF-30
Air Cooled Heat Exchanger - Series ACF, Size 30, NPT 1.250 Port Size
Mi Item #00457722
MFR #ACF-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series ACF, Size 30, NPT 1.250 Port Size
Mi Item #00457722
MFR #ACF-30

Mfr description
ACF-30 PLASTIC CLEANABLE HEAT EXCHGR
  • Thermal capacity to 100 hp (75 Kw)
  • Computerized selection program
  • Standard ports NPT, optional SAE straight thread or flange connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    33.63 in
  • Overall Height
    28.81 in
  • Overall Length
    31.63 in
  • Overall Width
    17.63 in
  • Port Size
    1-1/4 NPT
  • Unit Size
    30

Details

  • Body Material
    Steel
  • Cabinet Coating
    Enamel Paint
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Series
    ACF
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)