Motion
40 DLT HUB 5/8

LOVEJOY INC
40 DLT HUB 5/8

68514439002 Flex Link-Type Coupling Hub - 40 Cplg Size, 0.6250 in Bore, Triangular, Ductile Iron
MI ITEM #00457764
MFR #40 DLT HUB 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40 DLT HUB 5/8

68514439002 Flex Link-Type Coupling Hub - 40 Cplg Size, 0.6250 in Bore, Triangular, Ductile Iron
MI ITEM #00457764
MFR #40 DLT HUB 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-DLT HUB-5/8-3/16X3/32KW

Specifications

  • Coupling Size Code
    40
  • Hub Shape
    Triangular
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Ductile Iron
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Bolt Circle Diameter
    2.1200 in
  • Series
    Deltaflex
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390028
  • UPC_NO
    685144390028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text