Motion
88A-200-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 285 psi Max, Inline Flanged, Carbon Steel Body, Lever Handle
MI ITEM #00459051
MFR #88A-200-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 285 psi Max, Inline Flanged, Carbon Steel Body, Lever Handle
MI ITEM #00459051
MFR #88A-200-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88A-200-01 BALL VALVE

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    285 psi
  • Port Size
    3 ANSI Flange 150#
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Locking Plate
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Steam - 150 psi
  • Flange Material
    Carbon Steel
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    PTFE
  • O Ring Material
    RPTFE
  • Handle Material
    Galvanized Steel
  • Ball Material
    Chrome Plated Steel
  • Stem Material
    Carbon Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Mounting Type
    Inline Flanged
  • Series
    88A-200
  • Overall Length
    8.0000 in
  • Weight
    60.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text