Motion
FS59006-1616-06

DANFOSS AEROQUIP LLC
FS59006-1616-06

FS59006-1616-06
Mi Item #00459072
MFR #FS59006-1616-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FS59006-1616-06

FS59006-1616-06
Mi Item #00459072
MFR #FS59006-1616-06

Mfr description
FS59006-1616-06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000
  • Hex Body
    2.5000 in | 63.50 mm
  • Hex Shank
    1.5000 in | 38.10 mm

Details

  • Adapter Type
    Male JIC x Female JIC
  • Additional Details
    Fluid Compatibility: Aromatic solvents, Chemicals, Gasoline | Thread Sealant: No | Temperature Range: -60 °F to 300 °F
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    JIC x JIC
  • Description Keyword
    Swivel
  • End 1 Style
    Male JIC
  • End 1 Thread
    1 5/16-12
  • End 1 Type
    Male JIC
  • End 2 Style
    Female JIC
  • End 2 Thread
    1 5/16-12
  • End 2 Type
    Female JIC
  • Manufacturer Catalog Number
    FS59006-1616-06
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    5000
  • Part Type
    Swivel Joint Complete
  • Product Types
    Swivel Joint
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)