Motion
FF974-08-06
FF974-08-06
Mi Item #00459129
MFR #FF974-08-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF974-08-06
Mi Item #00459129
MFR #FF974-08-06

Mfr description
FF974-08-06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Adapter Type
    Fluid Connector Kits
  • Additional Details
    Thread sealant: No
  • Description Keyword
    Swivel Joints
  • Manufacturer Catalog Number
    FF974-08-06
  • Material
    Carbon steel
  • Part Type
    Seal Kit
  • Product Types
    Seal Kit
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)