Specifications
Dimensions
- Actual Thread Size1-1/16 – 12 SAE
- Body Size3/4 in
Details
- ApplicationHydraulic
- Body MaterialSteel
- Coupling ComponentPlug
- Description Keyword3/4 in ORB, 1-1/16 – 12 SAE Female Thread
- Flow Rate28.00 gpm
- Hose Connection TypeFemale ORB
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Safety OptionsBall Lock
- Seal MaterialFKM
- Standard InterchangeISO 7241-A
- Thread Hose I.D. Tube O.D.3/4 in
- Working Pressure4000 psi
- Working Pressure Range3001 to 4000 psi