Motion
CV-PK-6-B
Hose End - 6 mm Hose ID
Mi Item #00459985
MFR #CV-PK-6-B
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Hose ID
Mi Item #00459985
MFR #CV-PK-6-B

Mfr description
6215 CV-PK-6 B END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • End 1 Size
    0.2362 in
  • Hose Diameter
    0.2360 in
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    0.2360 in, 6 mm
  • Size
    6 mm

Details

  • Additional Details
    LABS (PWIS) conformity, VDMA24364-B2-L
  • Application
    Pneumatics
  • Configuration
    Cap
  • Connection Type
    Barbed fitting
  • End 1 Style
    Barbed fitting
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Cap
  • Fitting Type
    Push-On / Barb
  • For Use With
    Compressed air
  • ISO Fit Standard
    ISO 8573-1, 2010
  • Manufacturer Catalog Number
    6215
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    10 bar, 145 psi
  • Operating Temperature Range
    14 to 176 °F
  • Product Types
    Cap
  • Standards Met
    ISO 8573-1, 2010, RoHS compliant
  • Style
    Cap
  • Thread Type
    Barbed fitting
  • Type
    Cap
  • Working Pressure
    -13.778 to 145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)