Motion
BMS21
BMS-21 BRASS BOSS MALE STEM
Mi Item #00460435
MFR #BMS21
Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BMS-21 BRASS BOSS MALE STEM
Mi Item #00460435
MFR #BMS21

Mfr description
BMS-21 BRASS BOSS MALE STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.85/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    1-1/2 in
  • Weight
    2.07 lbs

Details

  • Additional Details
    Recommended for steam service up to 450°F (232°C).
  • Application
    Steam
  • Compatible Banding Types
    Boss Clamps
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPT
  • For Use With
    Steam Hose
  • Manufacturer Catalog Number
    BMS21
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    450 °F
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    BossMale Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)