Motion
FS59006-1616-75

DANFOSS AEROQUIP LLC
FS59006-1616-75

Eaton Aeroquip FS5900 Series Swivel Joints - Carbon steel
MI ITEM #00460463
MFR #FS59006-1616-75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FS59006-1616-75

Eaton Aeroquip FS5900 Series Swivel Joints - Carbon steel
MI ITEM #00460463
MFR #FS59006-1616-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • End 2 Size
    1.000 in
  • Height
    2.500 in
  • Length
    4.030 in
  • Overall Length
    4.030 in
  • Weight
    5.24 lb
  • Width
    2.500 in

Details

  • Adapter Type
    Swivel Joints
  • Both Ends Gender Type
    Male to Female
  • End 1 Thread
    1-5/16-12
  • End 2 Thread
    1-5/16-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -20 °F

Overview

Mfr description
FS59006-1616-75
  • Balanced-pressure design
  • 360 degree rotation
  • Contamination seals
  • Low-drop dimensions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought