Motion
FS59002-0404-01

DANFOSS AEROQUIP LLC
FS59002-0404-01

Eaton Aeroquip FS5900 Series Swivel Joints - Carbon steel
MI ITEM #00460667
MFR #FS59002-0404-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FS59002-0404-01

Eaton Aeroquip FS5900 Series Swivel Joints - Carbon steel
MI ITEM #00460667
MFR #FS59002-0404-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    1.190 in
  • Length
    3.200 in
  • Overall Length
    3.200 in
  • Weight
    3.58 lb
  • Width
    1.190 in

Details

  • Adapter Type
    Swivel Joints
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    1/4-18
  • End 2 Thread
    1/4-18
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -40 °F

Overview

Mfr description
FS59002-0404-01 SWIVEL
  • Contamination seals
  • 360 degree rotation
  • Balanced-pressure design
  • Low-drop dimensions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought