Motion
SPM16WW
Closed Round Rail Ball Bushing - Super Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 35.380 / 36.000 mm Overall Width
MI ITEM #00461063
MFR #SPM16WW
Price$138.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 35.380 / 36.000 mm Overall Width
MI ITEM #00461063
MFR #SPM16WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.55/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Overall Width
    35.380 / 36.000 mm
  • Retaining Ring Groove Diameter
    24.270 / 24.600 mm
  • Shaft Diameter  
    16 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1020 N
  • Load Capacity
    1020 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super
  • Static Load Capacity
    1120 N
  • UPC_NO
    662486916048
  • Wiper Type
    Two Wipers

Overview

Mfr description
SPM-16-WW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought