Motion
4779-24-32S
Aeroquip (Eaton) 4779 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow - Carbon Steel Material, 2 in Hose ID
MI ITEM #00461065
MFR #4779-24-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4779 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow - Carbon Steel Material, 2 in Hose ID
MI ITEM #00461065
MFR #4779-24-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4779-24-32S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    2 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.98 in
  • Length
    6.02 in
  • Overall Length
    6.02 in
  • Manufacturer Catalog Number
    4779-24-32S
  • Manufacturer Upc Number
    678146056511
  • UPC_NO
    678146056511
  • Finish
    DURA-KOTE
  • End 1 Size
    2.380 in
  • Hex Size
    2.5 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.37 in
  • Type
    Hose Fitting
  • Height
    3.87 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.68 in
  • Weight
    2.26 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.26 lb
  • Compatible Tube Outer Diameter
    2.38 in
  • End 2 Size
    2.000 in
  • Hose Dash Size
    -32
  • Width
    2.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text