Motion
MB215TX BASE

BROWNING
MB215TX BASE

Adjustable Motor Base - 16.0000 in Overall Length, 9.2500 in Overall Width, Steel Material
Mi Item #00461165
MFR #MB215TX BASE
Price$1,214.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MB215TX BASE

Adjustable Motor Base - 16.0000 in Overall Length, 9.2500 in Overall Width, Steel Material
Mi Item #00461165
MFR #MB215TX BASE

Mfr description
MB215TX MOTOR BASE
  • All steel construction.
  • Cadmium plated adjusting screws.
  • 1 year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,214.46/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    14.0000 in
  • Min Bolt Hole Spacing
    11.0000 in
  • Motor Base Overall Length
    16.0000 in
  • Motor Base Overall Width
    9.2500 in
  • NEMA Frame Sizes
    182-215T
  • Overall Height
    2.0625 in
  • Overall Width
    11.3438 in
  • Weight
    13.94 lbs

Details

  • Manufacturer Catalog Number
    1025022
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662289627288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)