Motion
YPB3224
Spur Gear, 32 DP, 20 PA, 24 Teeth, Molded Delrin
MI ITEM #00461199
MFR #YPB3224
Your Price$44.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 24 Teeth, Molded Delrin
MI ITEM #00461199
MFR #YPB3224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.02/each(List $52.82)

Overview

Mfr description
YPB3224 DELRIN GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.812 in
  • Material
    POM with Brass Insert
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3/4 in
  • Hub Diameter
    1/2 in
  • Gear Construction
    Plain
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54014
  • Manufacturer Catalog
  • Weight
    0.02 lbs, 0.01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought