Specifications
Dimensions
- Outlet Size1/4 in
Details
- Base TypeManifold Sub-Base
- Body MaterialDie-Cast Aluminum
- Port Thread StandardBSPP
- Standards MetISO 5599-1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)