Motion
QM-3/4-3/4
4226/QM-3/4-3/4 SOCKET JOINT
Mi Item #00461339
MFR #QM-3/4-3/4
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4226/QM-3/4-3/4 SOCKET JOINT
Mi Item #00461339
MFR #QM-3/4-3/4

Mfr description
4226/QM-3/4-3/4 SOCKET JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Inlet Size
    3/4 in
  • Outlet Size
    3/4 in

Details

  • Base Type
    Sleeve
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)