Specifications
Dimensions
- Inlet Size3/8 in
- Outlet Size3/8 in
Details
- Base TypeSleeve
- Fluid CompCompressed Air
- Number Of Inlet Ports1
- Port Thread StandardBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)