Motion
238610-132-D

ASCO
238610-132-D

ASCO® 238610-132-D Replacement Coil
Mi Item #00461404
MFR #238610-132-D
Price$412.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
238610-132-D

ASCO® 238610-132-D Replacement Coil
Mi Item #00461404
MFR #238610-132-D

Mfr description
238610-132-D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$412.75/each

Specifications

Dimensions

  • Overall Weight
    0.41 lbs
  • Weight
    0.41 lbs, 1.05

Details

  • For Use With
    8030G043, 8210G006, 8210G007, 8210G087, 8210G088, 8210G088E, 8215B050CSA, 8223G003, 8223G005, 8223G025, 8223G027, 8262G230, 8262H212, 8263G206, 8263G232, 8316G014, 8320G200, 8320G201, EF8320G174, EF8320G1828320G192
  • Replacement Part Type
    Replacement Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)