Motion
VL/O-3-PK-3
Air Piloted Valve - 2 Position
Mi Item #00461457
MFR #VL/O-3-PK-3
Price$413.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 2 Position
Mi Item #00461457
MFR #VL/O-3-PK-3

Mfr description
4233/VL/O-3-PK-3 AIR PILOT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.55/each

Specifications

Dimensions

  • Port 1 Size/Type
    PK-3
  • Port 2 Size/Type
    PK-3
  • Port 3 Size/Type
    PK-3

Details

  • Flow Rate
    100 L/min
  • Number Of Positions
    2
  • Operating Medium
    Compressed air to ISO 8573-1, 2010 [7, -, -]
  • Operating Pressure Range
    0 to 7.9979 bar, 0 to 116 psi
  • Operating Temperature Range
    14 to 140 °F
  • Seal Material
    NBR
  • Standards Met
    ISO 8573-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)