Motion
FS59004-1616-75

DANFOSS AEROQUIP LLC
FS59004-1616-75

Live Swivel - Swivel Joint, Female NPTF, Male NPTF, Carbon Steel
MI ITEM #00462086
MFR #FS59004-1616-75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FS59004-1616-75

Live Swivel - Swivel Joint, Female NPTF, Male NPTF, Carbon Steel
MI ITEM #00462086
MFR #FS59004-1616-75

Mfr description
FS59004-1616-75 SWIVEL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    2.5000 in | 63.50 mm
  • Hex Shank
    1.4400 in | 36.58 mm

Details

  • Adapter Type
    NPTF
  • Additional Details
    Fluid: Hydraulic Oils | Thread Sealant: No | Temperature Range: -40 to 250 °F
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Female NPTF x Male NPTF
  • Description Keyword
    Swivel Joint
  • End 1 Style
    Female NPTF
  • End 1 Thread
    1-11 1/2
  • End 1 Type
    Female NPTF
  • End 2 Style
    Male NPTF
  • End 2 Thread
    1-11 1/2
  • End 2 Type
    Male NPTF
  • Manufacturer Catalog Number
    FS59004-1616-75
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Part Type
    Swivel Joint Complete
  • Product Types
    Swivel Joint
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)