1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CHB2202H
CHB2202H
MI ITEM #
00462292
MFR #
CHB2202H
Price
$97.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Bearings
MARTIN SPROCKET & GEAR CO CHB2202H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CHB2202H
CHB2202H
MI ITEM #
00462292
MFR #
CHB2202H
Mfr description
CHB2202H 1" HARD IRON BRG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$97
.53
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1 in
Weight
1.00 lbs
Details
Bearing Material
Cast Iron
Hanger Bearing Series
CHB
Manufacturer Catalog
Click here
Operating Temperature Range
Maximum of +500 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items